Leviton PJ26-T 1-Gang Decora/GFCI Wallplate, Nylon, Light Almond, Midway

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    PJ26-T
  • Rexel Part Number:

    18148
  • UPC:

    078477276846

1-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Light Almond.

$ 189.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # PJ26-T

Rexel Part # 18148

UPC 078477276846

UNSPSC 39121704

Color Light Almond

Gangs 1

Material Nylon

Mounting Device

Size Midway

Type Decora

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch