Leviton PJ263-T 3-Gang Decora/GFCI Wallplate, Nylon, Light Almond, Midway

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    PJ263-T
  • Rexel Part Number:

    17176
  • UPC:

    078477277423

3-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Light Almond.

$ 552.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # PJ263-T

Rexel Part # 17176

UPC 078477277423

UNSPSC 39121704

Color Light Almond

Gangs 3

Material Nylon

Mounting Device

Size Midway

Type Decora

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch