Leviton PJ264-T 4-Gang Decora/GFCI Wallplate, Nylon, Light Almond, Midway

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    PJ264-T
  • Rexel Part Number:

    17199
  • UPC:

    078477277430

4-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Light Almond.

$ 772.81 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # PJ264-T

Rexel Part # 17199

UPC 078477277430

UNSPSC 39121704

Color Light Almond

Gangs 4

Material Nylon

Mounting Device

Size Midway

Type Decora

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch