Leviton PJ264-W Decora/GFCI Wallplate, 4-Gang, Nylon, White, Midway

  • Mfr/Brand Name:

  • Mfr Number:

  • Rexel Part Number:

  • UPC:


4-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Thermoplastic Nylon, Device Mount - White.

$ 736.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # PJ264-W

Rexel Part # 21087

UPC 078477958001

UNSPSC 39121704

Color White

Gangs 4

Material Nylon

Mounting Device

Size Midway

Type Decora

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch