Leviton SO26 Decora/GFCI Wallplate, 1-Gang, Type 302 Stainless Steel, Oversized

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    SO26
  • Rexel Part Number:

    13992
  • UPC:

    078477794487

1-Gang, Decora/GFCI Device Decora Wallplate, Oversized, 302 Stainless Steel, Device Mount - Stainless Steel.

$ 727.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # SO26

Rexel Part # 13992

UPC 078477794487

UNSPSC 39121704

Color Stainless Steel

Gangs 1

Material Stainless Steel

Mounting Device

Size Oversized

Type Decora

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch