Leviton SO262 Decora/GFCI Wallplate, 2-Gang, Type 302 Stainless Steel, Oversized

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    SO262
  • Rexel Part Number:

    182863
  • UPC:

    078477794494

2-gang Decora/gfci Device Decora Wallplate, Oversized, 302 Stainless Steel, Device Mount, - Stainless Steel

$ 1,137.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # SO262

Rexel Part # 182863

UPC 078477794494

UNSPSC 39121704

Color Stainless Steel

Gangs 2

Material Stainless Steel

Mounting Device

Size Oversized

Type Decora

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch