Mulberry Metal 79402 Decora Wallplate, 2-Gang, Steel, Ivory, Maxi

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    79402
  • Rexel Part Number:

    89643
  • UPC:

    09532779402

Wall Plate, 2-Gang, Decora/GFCI, Maxi Size, Steel, Wrinkle, Ivory.

$ 240.68 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 79402

Rexel Part # 89643

UPC 09532779402

UNSPSC 39121704

Color Ivory

Gangs 2

Material Steel

Mounting Device

Size Maxi

Type Decora

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch