Lutron DVFSQ-F-BL Fan Control, Diva, Black

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    DVFSQ-F-BL
  • Rexel Part Number:

    102429
  • UPC:

    027557691772

Diva Fan Control, 120V, 1.5A, 3-Way/Single-Pole, 3-Speed, Paddle, Quiet, Color: Black.

$ 32.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # DVFSQ-F-BL

Rexel Part # 102429

UPC 027557691772

UNSPSC 39121564

Amps 1.5

Color Black

Family / Style Diva

Type 3-Way

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch