Lutron DVSCFSQ-F-SW Fan Control, Decora, 3 Speed, Diva, Snow

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    DVSCFSQ-F-SW
  • Rexel Part Number:

    136699
  • UPC:

    027557503761

Diva Fan Control, 120V, 1.5A, 3-Way/Single-Pole, Fluorescent, Slide, Quiet 3 Speed, Use w/ Only One Ceiling Paddle Fan, Color: Snow.

$ 37.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # DVSCFSQ-F-SW

Rexel Part # 136699

UPC 027557503761

UNSPSC 39121502

Amps 1.5

Color Snow

Family / Style Diva

Type Fluorescent

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch