Lutron MA-L3S25-WH Dual Dimmer/Switch, Decora, Meastro, White

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    MA-L3S25-WH
  • Rexel Part Number:

    87749
  • UPC:

    027557289108

Maestro Dual Dimmer/Switch, Top: 300W, 120V, Single-Pole, Dimmer; Bottom:120V, 2.5A, Single-Pole, Switch; Incandescent/Halogen, Color: White.

$ 56.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # MA-L3S25-WH

Rexel Part # 87749

UPC 027557289108

UNSPSC 39121502

Amps 2 1/2

Color White

Family / Style Maestro

Type Halogen

Volts AC 120

Wattage 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch