Lutron MA-T51-LA Timer Switch, Maestro, 600W, Light Almond

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    MA-T51-LA
  • Rexel Part Number:

    110455
  • UPC:

    027557290296

Maestro Timer Switch, 120V / 600W or 3A Fan, 5-60 Minute Countdown, Single Pole No Neutral Required, Color: Light Almond.

$ 40.01 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # MA-T51-LA

Rexel Part # 110455

UPC 027557290296

UNSPSC 39121504

Amps 3

Color Light Almond

Family / Style Maestro

Type Timer

Volts AC 120

Wattage 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch