Lutron MIR-603THW-IV Digital Fade Dimmer, Decora, IR Remote, Maestro IR

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    MIR-603THW-IV
  • Rexel Part Number:

    112273
  • UPC:

    027557188715

Maestro Digital Fade Dimmer, 600W, 120V, Multi-Location, Incandescent/Halogen, Touch Rocker, Includes: IR Remote Control & Two Wallplates, Clamshell Packaging, Color: Ivory.

$ 68.17 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # MIR-603THW-IV

Rexel Part # 112273

UPC 027557188715

UNSPSC 39122206

Color Ivory

Family / Style Maestro

Type Halogen

Volts AC 120

Wattage 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch