Hoffman PGLD1074DC Proline Desk Console

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    PGLD1074DC
  • Rexel Part Number:

    60408
  • UPC:

    783510143817

Desk Console, 1 Dr, Single Access, Bulletin P11 (proline Gold Series Consoles),size/dims: 1000x700x400mm, Material/finish: Steel/ltgray

$ 1,404.72 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # PGLD1074DC

Rexel Part # 60408

UPC 783510143817

UNSPSC 39121323

Color Gray

Material Steel

Product Depth 15.47 in

Product Height 39.87 in

Product Width 25.23 in

Type Desk Console

Place your Will Call order by clicking the cart button next to the appropriate Branch