Edwards RB4U Mounting Base with Relay

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    RB4U
  • Rexel Part Number:

    144998
  • UPC:

    782640011515

Mounting Base with Relay, 24 V DC, Size: 6.00" Diameter, Color: White. For use with Intelligent Detectors.

$ 52.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # RB4U

Rexel Part # 144998

UPC 782640011515

UNSPSC 46171602

Color White

Type Detector Bases

Volts DC 24

Place your Will Call order by clicking the cart button next to the appropriate Branch