BRK-First Alert 3120B Smoke Detector, Photo & Ion, 120VAC

  • Mfr/Brand Name:

    BRK-First Alert
  • Mfr Number:

    3120B
  • Rexel Part Number:

    234162
  • UPC:

    029054007100

Smoke Detector, Photoelectric and Ionization Sensor, 120 Volts AC, Wire-In, Size: 5 inch Diameter, 2 inch Depth, Color: White, Includes: (2) AA Battery Back-Up

$ 40.05 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand BRK-First Alert

Mfr Part # 3120B

Rexel Part # 234162

UPC 029054007100

UNSPSC 46191505

Color White

Diameter 5 in

Mounting Surface

Product Depth 2 in

Type Detector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch