USI 1103 Smoke Detector

  • Mfr/Brand Name:

    USI
  • Mfr Number:

    1103
  • Rexel Part Number:

    110195
  • UPC:

    042741011037

Smoke Detector, Ionization Sensor, 120V AC, Wire-In, Size: 5.50" Diameter, 1.75" Depth, Color: White, Includes: 9V Lithium Battery Back-Up. For use with Single or Multiple Stations. ***10 Yr. Warranty***

$ 23.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand USI

Mfr Part # 1103

Rexel Part # 110195

UPC 042741011037

UNSPSC 46191505

Color White

Diameter 5 1/2 in

Mounting Surface

Product Depth 1 3/4 in

Type Detector

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch