Kidde Fire 21006374 Has Been Discontinued With No Repl

  • Mfr/Brand Name:

    Kidde Fire
  • Mfr Number:

    21006374
  • Rexel Part Number:

    33561
  • UPC:

    047871403790

Smoke Detector, Ionization Sensor, 120V AC, Wire-In, Size: 5.60" Diameter, 1.50" Depth, Color: White. For use with Single or Multiple Stations. Has Been Discontinued With No Replacement

$ 12.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kidde Fire

Mfr Part # 21006374

Rexel Part # 33561

UPC 047871403790

UNSPSC 46191505

Color White

Diameter 5 3/5 in

Mounting Surface

Product Depth 1 1/2 in

Type Detector

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch