Kidde Fire 21006376 Ionization Smoke Detector, 120V AC, Wire-In, White

  • Mfr/Brand Name:

    Kidde Fire
  • Mfr Number:

    21006376
  • Rexel Part Number:

    78220
  • UPC:

    784908001351

Smoke Detector, Ionization Sensor, 120V AC, Wire-In, Size: 5.60" Diameter, 1.79" Depth, Color: White, Includes: 9V Battery Back-Up. For use with Single or Multiple Stations. ***5 Yr. Warranty***

$ 13.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kidde Fire

Mfr Part # 21006376

Rexel Part # 78220

UPC 784908001351

UNSPSC 46191505

Color White

Diameter 5 3/5 in

Mounting Surface

Product Depth 1 4/5 in

Type Detector

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch