Kidde Fire 21006379 Smoke Detector

  • Mfr/Brand Name:

    Kidde Fire
  • Mfr Number:

    21006379
  • Rexel Part Number:

    181137
  • UPC:

    047871403820

Smoke Detector, Ionization Sensor, 120V AC, Wire-In, Size: 5.6" Diameter, 1.55" Depth, Color: White, Includes: 9V Lithium Battery Back-Up. For use with Single or Multiple Stations. ***10 Yr. Warranty***

$ 26.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kidde Fire

Mfr Part # 21006379

Rexel Part # 181137

UPC 047871403820

UNSPSC 46191505

Color White

Diameter 5 3/5 in

Mounting Surface

Product Depth 1 1/2 in

Type Detector

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch