Kidde Fire 21007581 Smoke Detector, Ionization, 120VAC, 9V Battery Backup

  • Mfr/Brand Name:

    Kidde Fire
  • Mfr Number:

    21007581
  • Rexel Part Number:

    33659
  • UPC:

    04787107851

Smoke Detector, Ionization, 120 Volt AC, Interconnectable, 9 Volt Battery Backup

$ 12.43 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Kidde Fire

Mfr Part # 21007581

Rexel Part # 33659

UPC 04787107851

UNSPSC 46191505

Color White

Diameter 5.600 in

Mounting Surface

Product Depth 2 in

Type Detector

View similar products in this category:

Kidde Fire 21007581 Smoke Detector, Ionization, 120VAC, 9V Battery Backup is rated 4.8 out of 5 by 5.
Rated 5 out of 5 by from Mobile Review great.
Date published: 2016-03-15
Rated 5 out of 5 by from Mobile Review great.
Date published: 2016-03-15
Rated 5 out of 5 by from
Date published: 2016-11-20
Rated 5 out of 5 by from Works Great
Date published: 2016-10-05
Rated 4 out of 5 by from Mobile Review
Date published: 2015-10-15
  • y_2017, m_1, d_15, h_4
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_5, tr_0
  • loc_en_US, sid_33659, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch