Kidde Fire 21007582 Smoke Alarm, Hard Wired, 120VAC, 9V Battery Back-Up

  • Mfr/Brand Name:

    Kidde Fire
  • Mfr Number:

    21007582
  • Rexel Part Number:

    33635
  • UPC:

    047871075829

Smoke Detector, Ionization Sensor, 120V AC, Wire-In, Size: 5.60" Diameter, 1.80" Depth, Color: White, Includes: 9V Alkaline Battery Back-Up. For use with Single or Multiple Stations. ***10 Yr. Warranty***

$ 13.68 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Kidde Fire

Mfr Part # 21007582

Rexel Part # 33635

UPC 047871075829

UNSPSC 46191505

Color White

Diameter 5 3/5 in

Mounting Surface

Product Depth 1 4/5 in

Type Detector

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch