Kidde Fire 21007915 Ionization & Photoelectric Smoke Detector, 120V AC, White

  • Mfr/Brand Name:

    Kidde Fire
  • Mfr Number:

    21007915
  • Rexel Part Number:

    179988
  • UPC:

    047871079155

Smoke Detector, Photoelectric & Ionization Sensor, 120V AC, Wire-In, Size: 5.75" Diameter, 1.80" Depth, Color: White, Includes: 9V Battery Back-Up. For use with Single or Multiple Stations. ***10 Yr. Warranty***

$ 49.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kidde Fire

Mfr Part # 21007915

Rexel Part # 179988

UPC 047871079155

UNSPSC 46191505

Color White

Diameter 5 3/4 in

Mounting Surface

Product Depth 1 4/5 in

Type Detector

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch