Edwards 284B-PL Heat Detector, Fixed Temperature, 194° F

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    284B-PL
  • Rexel Part Number:

    202570
  • UPC:

    782640228579

Heat Detector, Fixed Temperature, 194 Degree F, 125 Volts AC, Wire-In, Size: 5 inch Diameter, 21/32 inch Depth, Color: White

$ 15.23 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # 284B-PL

Rexel Part # 202570

UPC 782640228579

UNSPSC 46191502

Color White

Diameter 5 in

Mounting Surface

Product Depth 21/32 in

Type Detector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch