BRK-First Alert 4010YR Ionization Smoke Detector

  • Mfr/Brand Name:

    BRK-First Alert
  • Mfr Number:

    4010YR
  • Rexel Part Number:

    79250
  • UPC:

    029054131072

Smoke Detector, Ionization Sensor, 9V Lithium Battery Operated, Size: 5" Diameter, 2" Depth, Color: White. ***10 Yr. Warranty***

$ 26.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand BRK-First Alert

Mfr Part # 4010YR

Rexel Part # 79250

UPC 029054131072

UNSPSC 46191505

Color White

Diameter 5 in

Mounting Surface

Product Depth 2 in

Type Detector

Place your Will Call order by clicking the cart button next to the appropriate Branch