BRK-First Alert SA340B Ionization Smoke Detector

  • Mfr/Brand Name:

    BRK-First Alert
  • Mfr Number:

    SA340B
  • Rexel Part Number:

    243426
  • UPC:

    029054000668

Smoke Detector, Dual Ionization Sensor, (3) 3V Lithium Battery Operated, Size: 5.6" Diameter, 2.0" Depth, Color: White. ***10 Yr. Warranty***

$ 26.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand BRK-First Alert

Mfr Part # SA340B

Rexel Part # 243426

UPC 029054000668

UNSPSC 46191501

Color White

Diameter 5 3/5 in

Mounting Surface

Product Depth 2 in

Type Detector

Place your Will Call order by clicking the cart button next to the appropriate Branch