Kidde Fire 21007385 Ionization & Photoelectric Smoke Detector

  • Mfr/Brand Name:

    Kidde Fire
  • Mfr Number:

    21007385
  • Rexel Part Number:

    211387
  • UPC:

    047871420070

Smoke Detector, Photoelectric & Ionization Sensor, 9V Battery Operated, Size: 5.75" Diameter, 1.80" Depth, Color: White. ***10 Yr. Warranty***

$ 25.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kidde Fire

Mfr Part # 21007385

Rexel Part # 211387

UPC 047871420070

UNSPSC 46191505

Color White

Diameter 5 3/4 in

Mounting Surface

Product Depth 1 4/5 in

Type Detector

Place your Will Call order by clicking the cart button next to the appropriate Branch