Kidde Fire 21008697 Smoke Detector, Ionization Sensor, 3V Lithium Battery, White

  • Mfr/Brand Name:

    Kidde Fire
  • Mfr Number:

    21008697
  • Rexel Part Number:

    110073
  • UPC:

    047871901364

Smoke Detector, Ionization Sensor, (3) 3V Lithium Battery Operated(Sealed-In Lithium Batteries), Size: 5.60" Diameter, 1.55" Depth, Color: White. ***10 Yr. Warranty***

$ 23.74 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kidde Fire

Mfr Part # 21008697

Rexel Part # 110073

UPC 047871901364

UNSPSC 46191505

Color White

Diameter 5 3/5 in

Mounting Surface

Product Depth 1 11/20 in

Type Detector

Place your Will Call order by clicking the cart button next to the appropriate Branch