Kidde Fire 21010064 Smoke Detector, Photoelectric, Battery Powered, White

  • Mfr/Brand Name:

    Kidde Fire
  • Mfr Number:

    21010064
  • Rexel Part Number:

    584534
  • UPC:

    04787110064

Smoke Detector, Photoelectric Sensor, Sealed Lithium Battery Operated, Size: 5.22 inch Diameter, 1.6 inch Depth, Color: White

$ 27.64 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Kidde Fire

Mfr Part # 21010064

Rexel Part # 584534

UPC 04787110064

UNSPSC 46191501

Color White

Diameter 5.220 in

Mounting Surface

Product Depth 1.600 in

Type Detector

Place your Will Call order by clicking the cart button next to the appropriate Branch