BRK-First Alert SC7010B Smoke & Carbon Monoxide Alarm, Hardwired, Battery Backup

  • Mfr/Brand Name:

    BRK-First Alert
  • Mfr Number:

    SC7010B
  • Rexel Part Number:

    205275
  • UPC:

    029054022806

Combo Smoke & Carbon Monoxide Alarm, Hardwired 120 VAC with (2) AA Battery Backup, Photoelectric/Electrochemical Detection, Diameter: 5 Inch, Depth: 2 Inch

$ 59.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand BRK-First Alert

Mfr Part # SC7010B

Rexel Part # 205275

UPC 029054022806

UNSPSC 46191505

Amps 0.05

Color White

Diameter 5 in

Mounting Surface

Product Depth 2 in

Type Detector

Volts DC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch