BRK-First Alert SCO500B Wireless Onelink Smoke/Carbon Monoxide Alarm, Battery Operated, White

  • Mfr/Brand Name:

    BRK-First Alert
  • Mfr Number:

    SCO500B
  • Rexel Part Number:

    203288
  • UPC:

    029054002068

Wireless Photoelectric Carbon Monoxide & Smoke Alarm, (2) AA Battery Operated, Size: 5" Diameter, 2" Depth, Color: White. For use with First Alert/BRK OneLink products.

$ 81.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand BRK-First Alert

Mfr Part # SCO500B

Rexel Part # 203288

UPC 029054002068

UNSPSC 46191505

Color White

Diameter 5 in

Mounting Surface

Product Depth 2 in

Type Detector

Place your Will Call order by clicking the cart button next to the appropriate Branch