Kidde Fire 21006377-N Smoke & Carbon Monoxide Alarm, 120VAC, Battery Backup

  • Mfr/Brand Name:

    Kidde Fire
  • Mfr Number:

    21006377-N
  • Rexel Part Number:

    705394
  • UPC:

    04787116377

Combo Smoke & Carbon Monoxide Alarm, Hardwired 120 Volts AC with (2) AA Battery Backup, Voice warning with location, Photoelectric / Electrochemical detection

$ 53.69 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Kidde Fire

Mfr Part # 21006377-N

Rexel Part # 705394

UPC 04787116377

UNSPSC 46191505

Color White

Diameter 5.600 in

Mounting Surface

Product Depth 1.800 in

Type Detector

Kidde Fire 21006377-N Smoke & Carbon Monoxide Alarm, 120VAC, Battery Backup is rated 4.8 out of 5 by 6.
Rated 5 out of 5 by from these fittings are awesome i buy these in bulk because they are easy to use and install they have a built method of installation as well which is way easier for me in the pool field
Date published: 2017-02-03
Rated 5 out of 5 by from Mobile Review great.
Date published: 2016-03-15
Rated 5 out of 5 by from Mobile Review great.
Date published: 2016-03-15
Rated 5 out of 5 by from
Date published: 2016-11-20
Rated 5 out of 5 by from Works Great
Date published: 2016-10-05
Rated 4 out of 5 by from Mobile Review
Date published: 2015-10-15
  • y_2017, m_2, d_24, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_5, tr_1
  • loc_en_US, sid_705394, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Does this include the Glass alamite screw on lens?

Asked by: howell315
The glass alamite screw on lens is definitely included!
Answered by: Rectalooze
Date published: 2017-02-14

Your web shows $495.08/c Can we buy 1 unit? I don't need 100 What is the price at 1 unit or 5 units. We bought this last Oct 2014 from you. We bought 5 units at $2.18 ea

Asked by: Rita Kjenaas
Yes, you can buy one unit or any amount less than 100. Enter the quantity and add to cart.  In the cart it will calculate the price for you based on the each price.
Answered by: Jolene at Rexel
Date published: 2016-11-08

Does this come with the connections for the coil on the bottom ?

Asked by: terry

What is the difference between the AF639W-WH and the AF639WH ? Thanks Cliff

Asked by: cliff

With the dimiensions being 3x2x3-1/2 in., how can the cu. in be only 12.5?

Asked by: Bryter Electric

will this ballast work on a 2-bulb 4' light fixture?

Asked by: Worm
  • y_2017, m_2, d_24, h_22CST
  • bvseo_bulk, prod_bvqa, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_6
  • loc_en_US, sid_705394, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch