Kidde Fire 21007624 Smoke & Carbon Monoxide Alarm, Hardwired, Battery Backup

  • Mfr/Brand Name:

    Kidde Fire
  • Mfr Number:

    21007624
  • Rexel Part Number:

    169391
  • UPC:

    047871076246

Combo Smoke & Carbon Monoxide Alarm, Hardwired with Battery backup 9V, Photoelectronic / electrochemical, Voice Messaging InchFire Inch, Interconnections possible

$ 56.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kidde Fire

Mfr Part # 21007624

Rexel Part # 169391

UPC 047871076246

UNSPSC 46191505

Color White

Diameter 5.800 in

Mounting Surface

Product Depth 2 in

Type Detector

Place your Will Call order by clicking the cart button next to the appropriate Branch