Kidde Fire PC910B Combination Smoke/CO2 Detector, Operating Voltage: 3V Lithium Power Cell

  • Mfr/Brand Name:

    Kidde Fire
  • Mfr Number:

    PC910B
  • Rexel Part Number:

    831841
  • UPC:

Smoke/CO2 Detector, Operating Voltage: 3 Volt Lithium Power Cell, Temperature Range: 40°F to 100°F, 85dB @ 10 Foot, Smoke Sensor: Photoelectric, CO Sensor: Electrochemical, Color: White, Non-Metallic

$ 49.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kidde Fire

Mfr Part # PC910B

Rexel Part # 831841

UPC

UNSPSC 46191501

Color White

Material Non-Metallic

Mounting Ceiling

Type Combination

Place your Will Call order by clicking the cart button next to the appropriate Branch