Kidde Fire 1279-9999 Smoke Alarm, Hard Wired, Ionization, 120V AC, Non-Metallic, White

  • Mfr/Brand Name:

    Kidde Fire
  • Mfr Number:

    1279-9999
  • Rexel Part Number:

    109995
  • UPC:

    047871055609

Hardwired Smoke Detector, Ionization Sensor, 120V AC Operated, Size: 5.75" Diameter, 1.25" Depth, Color: White. For use with Single or Multiple Stations.***10 Yr. Warranty*** For use with Kidde RM-SM-DC Unit

$ 71.85 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Kidde Fire

Mfr Part # 1279-9999

Rexel Part # 109995

UPC 047871055609

UNSPSC 46191505

Color White

Diameter 5 3/4 in

Mounting Surface

Product Depth 1 1/4 in

Type Detector

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch