Allen-Bradley 800T-N143 Push Button, 1/2" Guard, for Non-Illuminated, Flush

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-N143
  • Rexel Part Number:

    42900
  • UPC:

    78118018492

Push Button, 1/2 Inch Guard, for Non-Illuminated, Momentary Flush,

$ 13.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-N143

Rexel Part # 42900

UPC 78118018492

UNSPSC 39122216

Family / Style 800T

IP/NEMA Rating 4/13

Material Metal

Product Height 1/2 in

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch