GE P9ACRCL Pilot Device, 22.5mm, Padlocking Device, Clear Cover

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    P9ACRCL
  • Rexel Part Number:

    439936
  • UPC:

    017018878408

Pilot Device, 22.5 mm, Padlocking Device, Clear Cover, for Extended, Flush, Push Buttons, Knob Selector Switches

$ 15.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # P9ACRCL

Rexel Part # 439936

UPC 017018878408

UNSPSC 39121521

Color Clear

Family / Style P9A

Material Plastic

Size 22.5mm

Type Pilot Device

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch