Allen-Bradley 800T1TZ Enclosure, 1 Unit, Die Cast Aluminum, NEMA 4/13, Surface Mount

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T1TZ
  • Rexel Part Number:

    8720
  • UPC:

    66207324415

Enclosure, 1 Opening, 30 mm, Die Cast Aluminum, Gray, NEMA 4/13, Surface Mount

$ 130.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T1TZ

Rexel Part # 8720

UPC 66207324415

UNSPSC 39121326

Color Gray

Family / Style 800T

IP/NEMA Rating 4

Material Die Cast

Mounting Surface

Opening 1

Size 30 mm

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch