Allen-Bradley 800T2TZ Enclosure, 2 Unit, Die Cast Aluminum, NEMA 4/13, Surface Mount

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T2TZ
  • Rexel Part Number:

    55981
  • UPC:

    66207354804

Enclosure, 2 Opening, 30 mm, Die Cast Aluminum, Gray, NEMA 4/13, Surface Mount

$ 142.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T2TZ

Rexel Part # 55981

UPC 66207354804

UNSPSC 39121326

Color Gray

Family / Style 800T

IP/NEMA Rating 4

Material Die Cast

Mounting Surface

Opening 2

Size 30 mm

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch