EGS LMM-31 Liquidtight Connector, Straight, 1", Die Cast Zinc

  • Mfr/Brand Name:

    EGS
  • Mfr Number:

    LMM-31
  • Rexel Part Number:

    61694
  • UPC:

    68785538231

Liquidtight Connector, Straight, 1 Inch, Die Cast Zinc, Non-Insulated, Liquidtight Flexible Metal Conduit & Type B Non-Metallic Conduit, UL 514-B, CSA C22.2, APPLICABLE STANDARD FEDERAL SPECIFICATION WF-406D, NEMA; ENVIRONMENTAL CONDITIONS OIL TIGHT, RAIN

$ 2,097.70 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand EGS

Mfr Part # LMM-31

Rexel Part # 61694

UPC 68785538231

UNSPSC 39121420

Diameter 1 in

Material Die Cast

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch