EGS LMM-81 Liquidtight Connector, Straight, 3", Die Cast Zinc

  • Mfr/Brand Name:

    EGS
  • Mfr Number:

    LMM-81
  • Rexel Part Number:

    205471
  • UPC:

    68785538281

Liquidtight Connector, Straight, 3 Inch, Die Cast Zinc, Non-Insulated, For Use With Liquidtight Flexible Metal Conduit, UL 514-B, CSA C22.2, APPLICABLE STANDARD FEDERAL SPECIFICATION WF-406D, NEMA; ENVIRONMENTAL CONDITIONS OIL TIGHT, RAIN

$ 36,715.23 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand EGS

Mfr Part # LMM-81

Rexel Part # 205471

UPC 68785538281

UNSPSC 39121420

Diameter 3 in

Material Die Cast

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch