Steel City LT-201 Liquidtight Connector, Straight, Size: 1/2", Material: Zinc Die Cast

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    LT-201
  • Rexel Part Number:

    15561
  • UPC:

    78599142490

Liquidtight Connector, Straight, Size: 1/2 Inch, Material: Zinc Die Cast

$ 1,542.83 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # LT-201

Rexel Part # 15561

UPC 78599142490

UNSPSC 39121420

Diameter 1/2 in

Material Die Cast

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch