Steel City LT-202 Liquidtight Connector, Straight, Size: 3/4", Material: Zinc Die Cast

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    LT-202
  • Rexel Part Number:

    15539
  • UPC:

    78599142491

Liquidtight Connector, Straight, Size: 3/4 Inch, Material: Zinc Die Cast

$ 2,465.07 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # LT-202

Rexel Part # 15539

UPC 78599142491

UNSPSC 39121420

Diameter 3/4 in

Material Die Cast

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch