EGS LML-61 Liquidtight Connector, 90 Degree, 2", Die Cast Zinc

  • Mfr/Brand Name:

    EGS
  • Mfr Number:

    LML-61
  • Rexel Part Number:

    200193
  • UPC:

    68785538361

Liquidtight Connector, 90 Degree, 2 Inch, Die Cast, Non-Insulated, For Use With Liquidtight Flexible Metal Conduit, UL 514-B, CSA C22.2, APPLICABLE STANDARD FEDERAL SPECIFICATION WF-406D, NEMA; ENVIRONMENTAL CONDITIONS OIL TIGHT, RAI

$ 11,538.20 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand EGS

Mfr Part # LML-61

Rexel Part # 200193

UPC 68785538361

UNSPSC 39121420

Diameter 2 in

Material Die Cast

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch