Greenlee HK12ID Dieless Hydraulic Crimping Tool

  • Mfr/Brand Name:

    Greenlee
  • Mfr Number:

    HK12ID
  • Rexel Part Number:

    285372
  • UPC:

    783310101079

Dieless Hydraulic Crimping Tool, Flip-Open Head, Capacity: Copper 4 AWG - 1000 kcmil, Aluminum 6AWG - 1000kcmil, Includes: Case

$ 2,835.61 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Greenlee

Mfr Part # HK12ID

Rexel Part # 285372

UPC 783310101079

UNSPSC 27121800

Length 31 in

Type Crimper

Place your Will Call order by clicking the cart button next to the appropriate Branch