Allen-Bradley 42CF-D1LPA2-D4 Sensor, Photoelectric, Standard Diffuse, 12mm, Selectable

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    42CF-D1LPA2-D4
  • Rexel Part Number:

    49468
  • UPC:

    61132094861

Sensor, Photoelectric, Standard Diffuse, 12 mm, 10 - 30 Volt DC, 30 mA, 0 -300 mm, Sensing Distance, Light Output/Dark Output Selectable, 4 Pin, DC Micro Connector

$ 87.29 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 42CF-D1LPA2-D4

Rexel Part # 49468

UPC 61132094861

UNSPSC 39121528

Amps 30 mA

Family / Style 42CF

Size 12 mm

Type Sensor

Volts DC Range 10

Place your Will Call order by clicking the cart button next to the appropriate Branch