Allen-Bradley 42CM-D1MPAL-D4 Sensor, Photoelectric, Background Suppression, 18mm, RightSight

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    42CM-D1MPAL-D4
  • Rexel Part Number:

    75936
  • UPC:

    78118047248

Sensor, Photoelectric, 18 mm, Metal Cylindrical, Standard Diffuse, Visible Red, 400 mm Sensing Distance

$ 92.76 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 42CM-D1MPAL-D4

Rexel Part # 75936

UPC 78118047248

UNSPSC 39121528

Amps 25 mA

Family / Style 42CM

Size 18 mm

Type Sensor

Volts DC Range 10.8

Place your Will Call order by clicking the cart button next to the appropriate Branch