Allen-Bradley 42CM-D8MPA-D4 Sensor, Photoelectric, Standard Diffuse, LaserSight, 18mm, Metal

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    42CM-D8MPA-D4
  • Rexel Part Number:

    28867
  • UPC:

    66207429474

Sensor, Photoelectric, Standard Diffuse, LaserSight, 12 mm, Metal Cylindrical, 10 - 30 Volt DC, 25 mA, Light Output/Dark Output Complementary, 3 - 300 mm Sensing Distance, 4 Pin DC Micro Connector

$ 191.09 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 42CM-D8MPA-D4

Rexel Part # 28867

UPC 66207429474

UNSPSC 39121528

Amps 20 mA

Diameter 12 mm

Family / Style 42CM

Type Sensor

Volts DC Range 10 - 30

Place your Will Call order by clicking the cart button next to the appropriate Branch