Allen-Bradley 42EF-D1JBAK-A2 Sensor, Photoelectric, Standard Diffuse, RightSight

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    42EF-D1JBAK-A2
  • Rexel Part Number:

    60810
  • UPC:

    61132058957

Sensor, Photoelectric, Standard Diffuse, RightSight, 10.8 - 30 Volt DC, 35 mA, 3 - 500 mm Sensing Distance, Light Operate, 2 meter, 300 Volt Cable

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 42EF-D1JBAK-A2

Rexel Part # 60810

UPC 61132058957

UNSPSC 39121528

Amps 35 mA

Family / Style RightSight

Length 2 m

Size 18 mm

Type Sensor

Volts DC Range 10.8 - 30

Place your Will Call order by clicking the cart button next to the appropriate Branch