Allen-Bradley 42EF-D1MNAK-F4 Sensor, Photoelectric, Standard Diffuse, RightSight

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    42EF-D1MNAK-F4
  • Rexel Part Number:

    55633
  • UPC:

    66246859572

Sensor, Photoelectric, Standard Diffuse, RightSight, 10.8 - 30 Volt DC, 15 mA, 3 - 500 mm Sensing Distance, Complementary Light/Dark Operate, 4 Pin, DC Micro Connector

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 42EF-D1MNAK-F4

Rexel Part # 55633

UPC 66246859572

UNSPSC 39121528

Amps 15 mA

Family / Style RightSight

Size 18 mm

Type Sensor

Volts DC Range 10.8 - 30

Place your Will Call order by clicking the cart button next to the appropriate Branch