Allen-Bradley 42EF-D1RCAK-A2 Sensor, Photoelectric, Standard Diffuse, RightSight

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    42EF-D1RCAK-A2
  • Rexel Part Number:

    55573
  • UPC:

    66246859575

Sensor, Photoelectric, Standard Diffuse, RightSight, 21.6 - 264 Volt AC/DC, 15 mA, 3 - 500 mm Sensing Distance, Light Operate, 2 meter, 300 Volt Cable

$ 96.97 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 42EF-D1RCAK-A2

Rexel Part # 55573

UPC 66246859575

UNSPSC 39121528

Amps 15 mA

Family / Style RightSight

Length 2 m

Size 18 mm

Type Sensor

Volts AC Range 21.6 - 264

Volts DC Range 21.6 - 264

Place your Will Call order by clicking the cart button next to the appropriate Branch